THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

FiberPlate, Vinyl Ester, Gry, 1/4 x12x24 In

FIBERPLATE| Zoro #: G1888905| Mfr #: 870210

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Thickness (Decimal): 0.250"
Type: With Grit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888905 Mfr #: 870210
Color: Dark GrayThickness (Decimal): 0.250"
Type: With GritWidth Tolerance: +/-0.125"
Thickness Tolerance: +0.125/-0.063"Resin Type: Vi-Corr
Width: 12"Length: 24"
Material: Premium Vinyl Ester FiberglassThickness: 1/4"
Item: Plate StockMax. Temp. (F): 180
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, With Grit, Premium Vinyl Ester, Dark Gray Color, Thickness (Decimal) 0.250 In, Width 12 In, Length 24 In, Thickness Tolerance +0.125/-0.063 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Max Temp 180 F

Reviews