KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FiberPlate, Vinyl Ester, Gry, 1/8 x12x24 In

FIBERPLATE| Zoro #: G2100427| Mfr #: 870200

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Thickness (Decimal): 0.125"
Type: With Grit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100427 Mfr #: 870200
Color: Dark GrayThickness (Decimal): 0.125"
Type: With GritWidth Tolerance: +/-0.125"
Thickness Tolerance: +0.938/-0.032"Resin Type: Vi-Corr
Width: 12"Length: 24"
Material: Premium Vinyl Ester FiberglassThickness: 1/8"
Item: Plate StockMax. Temp. (F): 180
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, With Grit, Premium Vinyl Ester, Dark Gray Color, Thickness (Decimal) 0.125 In, Width 12 In, Length 24 In, Thickness Tolerance +0.938/-0.032 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Max Temp 180 F

Reviews