FiberPlate, Vinyl Ester, Gry, 1/8 x48x48 In

FIBERPLATE| Zoro #: G1113524| Mfr #: 870280

$196.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: With Grit
Material: Premium Vinyl Ester Fiberglass
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113524 Mfr #: 870280
Type: With GritMaterial: Premium Vinyl Ester Fiberglass
Width: 48"Thickness Tolerance: +0.938/-0.032"
Width Tolerance: +/-0.125"Thickness (Decimal): 0.125"
Max. Temp. (F): 180Resin Type: Vi-Corr
Thickness: 1/8"Color: Dark Gray
Length: 48"Length Tolerance: +/-0.125"
Country of Origin (subject to change): Multiple

Description

Plate Stock, With Grit, Premium Vinyl Ester, Dark Gray Color, Thickness (Decimal) 0.125 In, Width 48 In, Length 48 In, Thickness Tolerance +0.938/-0.032 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Max Temp 180 F

Reviews