KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FiberPlate, Vinyl Ester, Gry, 3/8 x12x12 In

FIBERPLATE| Zoro #: G1505533| Mfr #: 870180

$29.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +/-0.125"
Type: With Grit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505533 Mfr #: 870180
Width: 12"Width Tolerance: +/-0.125"
Type: With GritColor: Dark Gray
Thickness (Decimal): 0.375"Length: 12"
Max. Temp. (F): 180Item: Plate Stock
Thickness Tolerance: +0.125/-0.063"Thickness: 3/8"
Resin Type: Vi-CorrMaterial: Premium Vinyl Ester Fiberglass
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, With Grit, Premium Vinyl Ester, Dark Gray Color, Thickness (Decimal) 0.375 In, Width 12 In, Length 12 In, Thickness Tolerance +0.125/-0.063 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Max Temp 180 F

Reviews