Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 120VAC, 40 ft. Length

  • Zoro #: G0506740
  • Mfr #: IT4003-120

$189.52

  • Watts per Cable @ 40F: 120
  • Cable Length: 40 ft.
  • Number of Conductors: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT4003-120 Specifications

  • Zoro #: G0506740
  • Mfr #: IT4003-120
Watts per Cable @ 40F: 120 Cable Length: 40 ft.
Number of Conductors: 2 Heater Voltage: 120VAC
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Watts On Plastic: 120
Amps per Cable @ 40F: 1 Watts per Foot @ 40F: 3
Includes: Cable only Features: Automatically Adjust Heat Output
Standards: UL758 Amps per Foot @ 40F: 0.025
Item: Heating Cables Watts On Metal: 120
Max. Circuit Length: 50 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 40 ft., Max. Circuit Length 50 ft., Heater Voltage 120VAC, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 120 Watts per Cable @ 40F, 1 Amps per Cable @ 40F, 120 Watts On Metal, 120 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT4003-120