Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 120VAC, 10 ft. Length

  • Zoro #: G0506777
  • Mfr #: IT1003-120

$63.65

  • Amps per Cable @ 40F: 0.25
  • Includes: Cable only
  • Watts On Plastic: 30
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT1003-120 Specifications

  • Zoro #: G0506777
  • Mfr #: IT1003-120
Amps per Cable @ 40F: 0.25 Includes: Cable only
Watts On Plastic: 30 Features: Automatically Adjust Heat Output
Item: Heating Cables Cable Length: 10 ft.
Number of Conductors: 2 Watts On Metal: 30
Watts per Foot @ 40F: 3 Watts per Cable @ 40F: 30
Max. Circuit Length: 50 ft. Standards: UL758
Amps per Foot @ 40F: 0.025 Heater Voltage: 120VAC
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 10 ft., Max. Circuit Length 50 ft., Heater Voltage 120VAC, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 30 Watts per Cable @ 40F, 0.25 Amps per Cable @ 40F, 30 Watts On Metal, 30 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT1003-120