Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 12VDC, 1 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0507057
  • Mfr #: IT0103-12

$25.84

  • Watts On Metal: 3
  • Watts per Foot @ 40F: 3
  • Item: Heating Cables
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0103-12 Specifications

  • Zoro #: G0507057
  • Mfr #: IT0103-12
Watts On Metal: 3 Watts per Foot @ 40F: 3
Item: Heating Cables Standards: UL758
Features: Automatically Adjust Heat Output Includes: Cable only
Cable Length: 1 ft. Watts On Plastic: 3
Amps per Foot @ 40F: 0.25 For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Max. Circuit Length: 50 ft. Number of Conductors: 2
Amps per Cable @ 40F: 0.25 Watts per Cable @ 40F: 3
Heater Voltage: 12VDC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 1 ft., Max. Circuit Length 50 ft., Heater Voltage 12VDC, 3 Watts per Foot @ 40F, 0.25 Amps per Foot @ 40F, 3 Watts per Cable @ 40F, 0.25 Amps per Cable @ 40F, 3 Watts On Metal, 3 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0103-12