Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 12VDC, 2 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0507039
  • Mfr #: IT0203-12

$28.34

  • Item: Heating Cables
  • Max. Circuit Length: 50 ft.
  • Watts On Metal: 6
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0203-12 Specifications

  • Zoro #: G0507039
  • Mfr #: IT0203-12
Item: Heating Cables Max. Circuit Length: 50 ft.
Watts On Metal: 6 Watts per Foot @ 40F: 3
Amps per Cable @ 40F: 0.5 Number of Conductors: 2
Includes: Cable only Watts per Cable @ 40F: 6
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Standards: UL758
Amps per Foot @ 40F: 0.25 Cable Length: 2 ft.
Heater Voltage: 12VDC Features: Automatically Adjust Heat Output
Watts On Plastic: 6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 2 ft., Max. Circuit Length 50 ft., Heater Voltage 12VDC, 3 Watts per Foot @ 40F, 0.25 Amps per Foot @ 40F, 6 Watts per Cable @ 40F, 0.5 Amps per Cable @ 40F, 6 Watts On Metal, 6 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0203-12