Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 24VDC, 4 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506950
  • Mfr #: IT0403-24

$38.38

  • Features: Automatically Adjust Heat Output
  • Item: Heating Cables
  • Watts per Cable @ 40F: 12
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0403-24 Specifications

  • Zoro #: G0506950
  • Mfr #: IT0403-24
Features: Automatically Adjust Heat Output Item: Heating Cables
Watts per Cable @ 40F: 12 Heater Voltage: 24VDC
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Watts On Plastic: 12
Amps per Cable @ 40F: 0.5 Max. Circuit Length: 50 ft.
Watts On Metal: 12 Number of Conductors: 2
Amps per Foot @ 40F: 0.125 Includes: Cable only
Standards: UL758 Watts per Foot @ 40F: 3
Cable Length: 4 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 4 ft., Max. Circuit Length 50 ft., Heater Voltage 24VDC, 3 Watts per Foot @ 40F, 0.125 Amps per Foot @ 40F, 12 Watts per Cable @ 40F, 0.5 Amps per Cable @ 40F, 12 Watts On Metal, 12 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0403-24