Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 24VDC, 6 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506926
  • Mfr #: IT0603P-24

$48.21

  • Plug Type: Coaxial
  • Heater Voltage: 24VDC
  • Watts On Metal: 18
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0603P-24 Specifications

  • Zoro #: G0506926
  • Mfr #: IT0603P-24
Plug Type: Coaxial Heater Voltage: 24VDC
Watts On Metal: 18 Watts On Plastic: 18
Item: Heating Cables Number of Conductors: 2
Amps per Foot @ 40F: 0.125 Watts per Foot @ 40F: 3
Standards: UL758 Features: Automatically Adjust Heat Output
Amps per Cable @ 40F: 0.7 Max. Circuit Length: 50 ft.
Includes: Cable with Connector Cable Length: 6 ft.
Watts per Cable @ 40F: 18 For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 6 ft., Max. Circuit Length 50 ft., Heater Voltage 24VDC, 3 Watts per Foot @ 40F, 0.125 Amps per Foot @ 40F, 18 Watts per Cable @ 40F, 0.7 Amps per Cable @ 40F, 18 Watts On Metal, 18 Watts On Plastic, Number of Conductors 2, Plug Type Coaxial , Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable with Connector

Reviews of Fiberthermics #IT0603P-24