Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 24VDC, 6 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506935
  • Mfr #: IT0603-24

$46.74

  • Amps per Foot @ 40F: 0.125
  • Includes: Cable only
  • Features: Automatically Adjust Heat Output
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0603-24 Specifications

  • Zoro #: G0506935
  • Mfr #: IT0603-24
Amps per Foot @ 40F: 0.125 Includes: Cable only
Features: Automatically Adjust Heat Output For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Amps per Cable @ 40F: 0.7 Watts per Cable @ 40F: 18
Number of Conductors: 2 Max. Circuit Length: 50 ft.
Item: Heating Cables Watts On Plastic: 18
Cable Length: 6 ft. Watts per Foot @ 40F: 3
Watts On Metal: 18 Standards: UL758
Heater Voltage: 24VDC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 6 ft., Max. Circuit Length 50 ft., Heater Voltage 24VDC, 3 Watts per Foot @ 40F, 0.125 Amps per Foot @ 40F, 18 Watts per Cable @ 40F, 0.7 Amps per Cable @ 40F, 18 Watts On Metal, 18 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0603-24