Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 24VDC, 8 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506917
  • Mfr #: IT0803-24

$55.34

  • Includes: Cable only
  • Amps per Foot @ 40F: 0.125
  • Watts per Foot @ 40F: 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0803-24 Specifications

  • Zoro #: G0506917
  • Mfr #: IT0803-24
Includes: Cable only Amps per Foot @ 40F: 0.125
Watts per Foot @ 40F: 3 Cable Length: 8 ft.
Watts per Cable @ 40F: 24 Amps per Cable @ 40F: 1
Heater Voltage: 24VDC For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Watts On Metal: 24 Watts On Plastic: 24
Max. Circuit Length: 50 ft. Standards: UL758
Number of Conductors: 2 Features: Automatically Adjust Heat Output
Item: Heating Cables Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 8 ft., Max. Circuit Length 50 ft., Heater Voltage 24VDC, 3 Watts per Foot @ 40F, 0.125 Amps per Foot @ 40F, 24 Watts per Cable @ 40F, 1 Amps per Cable @ 40F, 24 Watts On Metal, 24 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0803-24