Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 24VDC, 2 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506978
  • Mfr #: IT0203-24

$30.02

  • Watts per Cable @ 40F: 6
  • Features: Automatically Adjust Heat Output
  • For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0203-24 Specifications

  • Zoro #: G0506978
  • Mfr #: IT0203-24
Watts per Cable @ 40F: 6 Features: Automatically Adjust Heat Output
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Watts On Metal: 6
Watts per Foot @ 40F: 3 Includes: Cable only
Standards: UL758 Item: Heating Cables
Heater Voltage: 24VDC Cable Length: 2 ft.
Amps per Foot @ 40F: 0.125 Number of Conductors: 2
Watts On Plastic: 6 Amps per Cable @ 40F: 0.02
Max. Circuit Length: 50 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 2 ft., Max. Circuit Length 50 ft., Heater Voltage 24VDC, 3 Watts per Foot @ 40F, 0.125 Amps per Foot @ 40F, 6 Watts per Cable @ 40F, 0.02 Amps per Cable @ 40F, 6 Watts On Metal, 6 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0203-24