Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 36VDC, 6 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506810
  • Mfr #: IT0603-36

$46.74

  • For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
  • Cable Length: 6 ft.
  • Watts On Plastic: 18
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0603-36 Specifications

  • Zoro #: G0506810
  • Mfr #: IT0603-36
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Cable Length: 6 ft.
Watts On Plastic: 18 Features: Automatically Adjust Heat Output
Includes: Cable only Number of Conductors: 2
Watts On Metal: 18 Watts per Foot @ 40F: 3
Max. Circuit Length: 50 ft. Item: Heating Cables
Watts per Cable @ 40F: 18 Amps per Foot @ 40F: 0.083
Amps per Cable @ 40F: 0.5 Standards: UL758
Heater Voltage: 36VDC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 6 ft., Max. Circuit Length 50 ft., Heater Voltage 36VDC, 3 Watts per Foot @ 40F, 0.083 Amps per Foot @ 40F, 18 Watts per Cable @ 40F, 0.5 Amps per Cable @ 40F, 18 Watts On Metal, 18 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0603-36