Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 36VDC, 12 ft. Length

  • Zoro #: G0506871
  • Mfr #: IT1203-36

$71.96

  • Watts On Metal: 36
  • Heater Voltage: 36VDC
  • Watts On Plastic: 36
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT1203-36 Specifications

  • Zoro #: G0506871
  • Mfr #: IT1203-36
Watts On Metal: 36 Heater Voltage: 36VDC
Watts On Plastic: 36 Item: Heating Cables
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Includes: Cable only
Watts per Cable @ 40F: 36 Watts per Foot @ 40F: 3
Features: Automatically Adjust Heat Output Amps per Foot @ 40F: 0.083
Standards: UL758 Amps per Cable @ 40F: 1
Number of Conductors: 2 Cable Length: 12 ft.
Max. Circuit Length: 50 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 12 ft., Max. Circuit Length 50 ft., Heater Voltage 36VDC, 3 Watts per Foot @ 40F, 0.083 Amps per Foot @ 40F, 36 Watts per Cable @ 40F, 1 Amps per Cable @ 40F, 36 Watts On Metal, 36 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT1203-36