Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 36VDC, 3 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506899
  • Mfr #: IT0303-36

$34.19

  • Cable Length: 3 ft.
  • Heater Voltage: 36VDC
  • Item: Heating Cables
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0303-36 Specifications

  • Zoro #: G0506899
  • Mfr #: IT0303-36
Cable Length: 3 ft. Heater Voltage: 36VDC
Item: Heating Cables Watts On Metal: 9
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Features: Automatically Adjust Heat Output
Watts On Plastic: 9 Amps per Foot @ 40F: 0.083
Max. Circuit Length: 50 ft. Number of Conductors: 2
Includes: Cable only Standards: UL758
Watts per Foot @ 40F: 3 Amps per Cable @ 40F: 0.25
Watts per Cable @ 40F: 9 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 3 ft., Max. Circuit Length 50 ft., Heater Voltage 36VDC, 3 Watts per Foot @ 40F, 0.083 Amps per Foot @ 40F, 9 Watts per Cable @ 40F, 0.25 Amps per Cable @ 40F, 9 Watts On Metal, 9 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT0303-36