Shop Alternate Products
This Product is Discontinued
Fiberthermics
Heating Cables, 48VDC, 8 ft. Length, 0.5 A Automatically Adjust Heat Output, Cable with Connector (Discontinued)
Mfr # IT0803P-48
Zoro # G0506838
This Product is Discontinued
Key Features
- Cable Length 8 ft.
- Max. Circuit Length 50 ft.
- Heater Voltage 48VDC
- Standards UL758
- Plug Type Coaxial