Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 48VDC, 8 ft. Length, Automatically Adjust Heat Output

  • Zoro #: G0506847
  • Mfr #: IT0803-48

$55.34

  • For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
  • Includes: Cable with Connector
  • Max. Circuit Length: 50 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT0803-48 Specifications

  • Zoro #: G0506847
  • Mfr #: IT0803-48
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Includes: Cable with Connector
Max. Circuit Length: 50 ft. Amps per Cable @ 40F: 0.5
Watts per Cable @ 40F: 24 Standards: UL758
Watts On Plastic: 24 Amps per Foot @ 40F: 0.062
Number of Conductors: 2 Item: Heating Cables
Cable Length: 8 ft. Watts On Metal: 24
Features: Automatically Adjust Heat Output Watts per Foot @ 40F: 3
Heater Voltage: 48VDC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 8 ft., Max. Circuit Length 50 ft., Heater Voltage 48VDC, 3 Watts per Foot @ 40F, 0.062 Amps per Foot @ 40F, 24 Watts per Cable @ 40F, 0.5 Amps per Cable @ 40F, 24 Watts On Metal, 24 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable with Connector

Reviews of Fiberthermics #IT0803-48