Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 48VDC, 12 ft. Length

  • Zoro #: G0506829
  • Mfr #: IT1203-48

$71.96

  • Heater Voltage: 48VDC
  • Amps per Foot @ 40F: 0.062
  • Standards: UL758
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT1203-48 Specifications

  • Zoro #: G0506829
  • Mfr #: IT1203-48
Heater Voltage: 48VDC Amps per Foot @ 40F: 0.062
Standards: UL758 Max. Circuit Length: 50 ft.
Watts On Plastic: 36 For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Item: Heating Cables Watts per Foot @ 40F: 3
Watts per Cable @ 40F: 36 Amps per Cable @ 40F: 0.7
Includes: Cable only Features: Automatically Adjust Heat Output
Cable Length: 12 ft. Watts On Metal: 36
Number of Conductors: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 12 ft., Max. Circuit Length 50 ft., Heater Voltage 48VDC, 3 Watts per Foot @ 40F, 0.062 Amps per Foot @ 40F, 36 Watts per Cable @ 40F, 0.7 Amps per Cable @ 40F, 36 Watts On Metal, 36 Watts On Plastic, Number of Conductors 2, Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable Only

Reviews of Fiberthermics #IT1203-48