Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heating Cables, 48VDC, 16 ft. Length

  • Zoro #: G0506786
  • Mfr #: IT1603P-48

$90.25

  • Amps per Foot @ 40F: 0.062
  • Watts per Foot @ 40F: 3
  • Number of Conductors: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fiberthermics #IT1603P-48 Specifications

  • Zoro #: G0506786
  • Mfr #: IT1603P-48
Amps per Foot @ 40F: 0.062 Watts per Foot @ 40F: 3
Number of Conductors: 2 Standards: UL758
Amps per Cable @ 40F: 1 Item: Heating Cables
Features: Automatically Adjust Heat Output Plug Type: Coaxial
For Use With: Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools Heater Voltage: 48VDC
Includes: Cable with Connector Watts On Plastic: 48
Cable Length: 16 ft. Max. Circuit Length: 50 ft.
Watts per Cable @ 40F: 48 Watts On Metal: 48
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heating Cables, Cable Length 16 ft., Max. Circuit Length 50 ft., Heater Voltage 48VDC, 3 Watts per Foot @ 40F, 0.062 Amps per Foot @ 40F, 48 Watts per Cable @ 40F, 1 Amps per Cable @ 40F, 48 Watts On Metal, 48 Watts On Plastic, Number of Conductors 2, Plug Type Coaxial , Features Automatically Adjust Heat Output, For Use With Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools, Standards UL758, Includes Cable with Connector

Reviews of Fiberthermics #IT1603P-48