Bump Cap, Baseball Style , Khaki

FIBRE-METAL BY HONEYWELL| Zoro #: G1384013| Mfr #: SBC2KI

$13.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384013 Mfr #: SBC2KI
Fits Hat Size: One Size Fits MostStyle: Baseball Style
Item: Vented Bump CapColor: Khaki
Shell Material: Cotton With Thermoplastic Inner ShellSuspension: Strap
Country of Origin (subject to change): Mexico

Product Description

Vented Bump Cap, Baseball Style, Khaki, Fits Hat Size One Size Fits All, Strap Suspension, Shell Material Cotton With Thermoplastic Inner Shell
Save 15%. Sign up for Z-mail.