Shop Alternate Products
This Product is Discontinued
Fibre-Metal By Honeywell
Front Brim Hard Hat, Type 2, Class E, Ratchet (8-Point) (Discontinued)
Mfr # SE201A000
Zoro # G4448692
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material Thermoplastic
- Fits Hat Size One Size Fits Most
- Series SE2 Sensor
- Suspension Adjustment Type Ratchet