Skip to Main Content
customer-service Help
Field Controls

Power Venter, 115V, Galvanized Steel, 12 1/4 in H.

Field Controls Power Venter,  115V,  Galvanized Steel,  12 1/4 in H. SWG-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$696.13
  • Inlet and Outlet Dia. (In.): 5"
  • Item: Power Venter
  • Type: Power Venter
See full product details
This item ships free.
Total: $696.13

Field Controls #SWG-5 Specifications

  • Inlet and Outlet Dia. (In.): 5"
  • Item: Power Venter
  • Type: Power Venter
  • Voltage: 115V
  • Depth (In.): 9 7/32 in
  • Cut Out Required: 8-1/4 in
  • Construction Material: Galvanized Steel
  • Amps: 1.3A
  • Includes: Power Vent and Backing Plate
  • Remarks: Used to Exhaust Heating Appliances
  • Height (In.): 12 1/4 in
  • Vent Pipe Dia. (In.): 5"
  • Agency Compliance: ETL Certified to UL Standards
  • Width (In.): 12 in
  • Application: Provides Assembly Kit For Z-Bore Valves , Z10 Core Housing And For Z Bore Application And Servicing Tire Assembly For Routine Pressure Checks.
  • Watts: 144 W
  • RPM: 3000
  • Class: B
  • Overload Protection: Thermal
  • Max. Pipe Length 300: 100
  • Duct Temp. Deg. (F): 550 Degrees F
  • BtuH Input: 290,000
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Power Venter, Power Venter, Vent Pipe Dia. (In.) 5, Inlet and Outlet Dia. (In.) 5, Voltage 115, 1.3 Amps, 144 W Watts, Height (In.) 12 1/4 in, Width (In.) 12 in, Depth (In.) 9 7/32 in, 8-1/4 in Cut Out Required, Gas/Oil Heating, Construction Material Aluminum Steel, Agency Compliance ETL, Used to Exhaust Heating Appliances, Includes Power Vent and Backing Plate, 290,000, 550 Degrees F, 100

Reviews of Field Controls #SWG-5