Field Guardian
Field Guardian 631835 Brown Polyrope - 0.25 in.
- Zoro #: G803708285
- Mfr #: 631835
Hover or click to zoom Tap to zoom
$95.45
Subtotal: $95.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Field Guardian
- MFR #631835
- Zoro #G803708285
- Country of OriginChina
- Category Fences & Gates
Description
This 1/4 in. polyrope has a rich dark brown that blends in well to wood fences and often fades into the background. Ideal for areas where earth colors are required and for residential areas.FeaturesLow visibility. great for low key areas. inside board fencesBlends in with surroundingsUV Stabilized for longer lifeMaterial - Stainless SteelNo. of Conductive Wires - 6Poly Construction - TwistColor - BrownDimension - 12 x 12 x 9 in.Item Weight - 9 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Field Guardian #631835
Explore more
- FIELD GUARDIAN Field Guardian 631762 Blue & Green Polywire - 1640 ft. 631762
- FIELD GUARDIAN Field Guardian AF1650 16 Gauge Aluminum Wire - 0.5 Mile AF1650
- FIELD GUARDIAN Field Guardian 638600 Mega Braid Polyrope - White & Blue 638600
- FIELD GUARDIAN Field Guardian AF1750 17 Gauge Aluminum Wire - 0.5 Mile AF1750
- FIELD GUARDIAN Field Guardian AF1625 16 Gauge Aluminum Wire - 0.25 Mile AF1625
- FIELD GUARDIAN Field Guardian 668804 In-line Tensioner for wire; polywire & 0.5 in. Tape; Green 668804
- YARDGARD Hardware Cloth, 23 ga., 1/4" 24"X50 ft. 308247B
- YARDGARD Poultry Netting, Plstc, Grn, 3 ft.x25 ft. 889241A
- BEKAERTRPORATION 330' 13484 Sheep Fence 213412
- HIGHLANDERHOME LaserCut Metal Privacy Fence, FallingLeaf, Black, 24" x 48"/pc FallingLeaf_Black_1pc
- BEKAERTRPORATION 330' 10476 Field Fence 118155
- Field Guardian Fences & Gates