Field Guardian
Field Guardian 638600 Mega Braid Polyrope - White & Blue
- Zoro #: G103708435
- Mfr #: 638600
Hover or click to zoom Tap to zoom
Help us improve our
product images
$168.16
Subtotal: $168.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Field Guardian #638600 Specifications
- Zoro #: G103708435
- Mfr #: 638600
- UPC #: 814421013064
- Country of Origin (subject to change): China
Description
This is a braided rope that is designed to provide security as well as safety for horses and all other type animals. It is strong and durable. can stand alone as a permanent perimeter fence. or moved frequently and re-reeled for rotational grazing. It absFeaturesHighly visible. very attractive and easy to installUV Stabilized for longer lifeVery strong. able to contain animals without electricityMaterial - Stainless SteelNo. of Conductive Wires - 8Poly Construction - BraidColor - White/BlueDimension - 12 x 12 x 13 in.Item Weight - 13 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Field Guardian #638600
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
- FIELD GUARDIAN Field Guardian AF1750 17 Gauge Aluminum Wire - 0.5 Mile AF1750
- FIELD GUARDIAN Field Guardian AF1725 17 Gauge Aluminum Wire - 0.25 Mile AF1725
- FIELD GUARDIAN Field Guardian 665243 Retractable Rope Gate Kit - 20 ft. 665243
- FIELD GUARDIAN Field Guardian 638100 White Polyrope - 0.25 in. 638100
- FIELD GUARDIAN Field Guardian AF1650 16 Gauge Aluminum Wire - 0.5 Mile AF1650
- FIELD GUARDIAN Field Guardian 631762 Blue & Green Polywire - 1640 ft. 631762
- TIPPER TIE Tipper Tie Never Rust Aluminum Wire 17 Ga X 1 4 Mi - FW00001-BC 82001
- HIGHLANDERHOME LaserCut Metal Privacy Fence, SquareChain, Rust, 48"x72"/Set SquareChain_Rust_3pcCombo
- FARMGARD Annealed Wire, 12.5 ga., 10 lb. Coil, Black 317624A
- M MAURITZON & CO Privacy Fence, Woven Pp, Black, 50 Ft. MTP-95-04-0650
- TENAX Saf-T-Sno Fence 4'X50'Bl 90600009
- Field Guardian Fences & Gates