Fill-Rite
Fuel Transfer Pump Repair Kit
Mfr # 5200KTF1828
Zoro # G1733864
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR150, FR151, Mfr. No. FR152
- Includes 2 Piston Gaskets, 2 Piston Rings, 4 Piston Valve Assemblies, Handle Shaft Bearing Nut, Handle Shaft Packing, Inlet Screen For New Style Pumps, Inlet Screen For Older Style Pumps, Pump Cover Gasket, Vacuum Breaker
Explore More Products
- FILL-RITE Vane Pump Rebuild Kit KITFR32V
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L FRTCB
- FILL-RITE Fuel Hose, 3/4 In NPT Inlet, 12 ft. FRH07512UL
- FILL-RITE Fuel Transfer Pump Repair Kit 300KTF7794
- FILL-RITE Drum Bracket, For DEF Pumps KITDFDB
- FILL-RITE Manual Fuel Transfer Nozzle, 1 in. FRHMN100S
- FILL-RITE F2510PM0 Fuel Transfer Filter With 3/4in Filter Head Kit 1200KTF7025
- FILL-RITE 10 Micron Water Detecting Filter, 1-1/2in- 16 UNF, 40 GPM F4010HM0
- FILL-RITE 2 Micron Particulate Filter, 1in - 12 UNF, 25 GPM F2502MGM0
- DAYTON Tube, Drum Pump 5UWF5
- HUSKY Fuel Hose 3/4" Magbreak Fitting 008330
- Fill-Rite Fuel Transfer Accessories