Fill-Rite
Oil Transfer Pump, 115 V AC, 13 Max. Flow Rate , 1/4 hp HP, Polypropylene, 1" FNPT Inlet
Mfr # FR450B
Zoro # G0466654
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Application For Transferring Fluids Such As Ethylene Glycol, Diesel Fuel, Grease, Hydraulic Oil, Kerosene, Motor Oil, Water
- HP 1/4 hp
- Housing Material Polypropylene
- GPM 13
Replacement Parts
Explore More Products
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR4406H
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet FR1204H
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet FR1614
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet FR1211H
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet NX25-DDCNF-AA
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet FR1616
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet SS415BX670
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet FR2411H
- FILL-RITE 120V AC CONTINUOUS DUTY PUMP W/ UNLEADED AUTO NOZZLE NX25-120NB-AG
- PIUSI USA Tote Pro Kit, 12V, 9 gpm, Auto/Meter, 12VDC, 9 Max. Flow Rate F00201A8C
- GROZ Diesel Meter, Mechanical, Gallons, 1" NPT, Aluminum, 1" NPT Inlet 45641
- Fill-Rite Fuel Transfer Pumps