KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diaphragm Pump, 12VDC, 13 gpm

FILL-RITE| Zoro #: G0716493| Mfr #: FR410B

$669.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12 VDC
RPM: 2600
Max. Viscosity (SSU): 15,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716493 Mfr #: FR410B
Voltage: 12 VDCRPM: 2600
Max. Viscosity (SSU): 15,000Motor Type: Permanent Magnet
Max. Temp.: 130 Degrees FDuty Cycle: 30 min.
Manufacturers Warranty Length: 2 yearsMax. Pressure (PSI): 15
Hose Material: Buna NitrileGPM Max.: 13
Application: For Transferring Fluids Such As Ethylene Glycol, Diesel Fuel, Grease, Hydraulic Oil, Kerosene, Motor Oil, WaterAmps: 20
Type: DiaphragmInlet: 1" FNPT
HP: 1/4Includes: 1" x12 Feet Buna hose, 1" Manual Nozzle and Telescoping Suction Pipe
Power Cord Length (Ft.): 20Item: Oil Transfer Pump
Suction Tube Length (In.): Telescoping 22 to 40Self-Priming: Yes
Suction Lift (Ft.): Water 10, Diesel 11Hose Length (Ft.): 12
Country of Origin (subject to change): United States

Description

Diaphragm Pump, Diaphragm, 1/4 HP, Voltage 12 VDC, 20 Amps, GPM Max. 13, Suction Lift (Ft.) Water 10, Diesel 11, Motor Type Permanent Magnet, Inlet 1 In. FNPT, Hose Length (Ft.) 12, Buna Nitrile Hose Material, Max. Pressure (PSI) 15, Max. Viscosity (SSU) 15,000, Duty Cycle 30 Min., Self-Priming Yes, Power Cord Length (Ft.) 20, Max. Temp. 130 Degrees F, Suction Tube Length (In.) Telescoping 22 to 40

Reviews