KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Discharge Hose, 3/4 In BSPP, 144 In, DEF

FILL-RITE| Zoro #: G2338734| Mfr #: FRHS07512S

$96.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Inside Dia.: 3/4"
Item: Discharge Hose
Includes: BSPP Threaded Ends
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338734 Mfr #: FRHS07512S
Hose Inside Dia.: 3/4"Item: Discharge Hose
Includes: BSPP Threaded EndsLength: 144"
Wetted Materials: EPDM, Stainless SteelDiameter: 3/4"
Country of Origin (subject to change): United States

Description

Discharge Hose, Length 144 In., Material of Construction EPDM, Stainless Steel, Wetted Materials EPDM, Stainless Steel, Used For Hose for Chemicals, DEF, Includes BSPP Threaded Ends

Reviews