KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Pump, SS, 115VAC, 60 Hz, 3/4 in., DEF

FILL-RITE| Zoro #: G2385862| Mfr #: FRSA120800N

$649.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
DEF Compatible: Yes
Motor Enclosure: Totally Enclosed Fan-Cooled
Housing Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385862 Mfr #: FRSA120800N
DEF Compatible: YesMotor Enclosure: Totally Enclosed Fan-Cooled
Housing Material: 304 Stainless SteelVoltage: 115VAC
Max. GPM for Water: 8Motor Type: Electric AC
Max. Head: 64 ft.Manufacturers Warranty Length: 2 Yr.
Max. GPM for Oil: 5Hz: 60
Wetted Materials: Stainless Steel, Fluorocarbon, Polypropylene, POMMetered: No
GPM: 8HP: 1/2
Inlet Size: 3/4" NPTMax. Pressure: 30 psi
Max. Liquid Temp.: 120 Degrees FOutlet Size: 3/4" NPT
Item: Electric Operated Drum PumpMax. Viscosity: 40 CPS
For Use With: Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, CausticsPhase: 1
Piston Material: 316 Stainless Steel/POM VanesCountry of Origin (subject to change): United States

Description

Electric Operated Drum Pump, Rotary Vane, 1/2 HP, Wetted Materials SS, Fluorocarbon, Polypropylene, POM, 1 Phase, 115VAC, 3450 RPM, Pump Body Material 304 Stainless Steel, Fluorocarbon Seal, 8 GPM, Max. Head 64 Ft., Max. Pressure 30 PSI, Max. Temp. 120 F, Max. Viscosity 40 CPS, Inlet Size 3/4 In, Outlet Size 3/4 In

Reviews