Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Drum Pump, SS, 12VDC, 60 Hz, 3/4 in., DEF

FILL-RITE| Zoro #: G1286704| Mfr #: FRSD120800N

$579.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Piston Material: 316 Stainless Steel/POM Vanes
Outlet Size: 3/4" NPT
For Use With: Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286704 Mfr #: FRSD120800N
Piston Material: 316 Stainless Steel/POM VanesOutlet Size: 3/4" NPT
For Use With: Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, CausticsMax. Head: 64 ft.
Motor Type: Electric DCMetered: No
Max. Liquid Temp.: 120 Degrees FPhase: 1
Max. Pressure: 30 psiWetted Materials: Stainless Steel, Fluorocarbon, Polypropylene, POM
Max. GPM for Oil: 5Voltage: 12VDC
HP: 1/2Motor Enclosure: Totally Enclosed Fan-Cooled
Inlet Size: 3/4" NPTHz: 60
Housing Material: 304 Stainless SteelMax. GPM for Water: 8
DEF Compatible: YesMax. Viscosity: 40 CPS
GPM: 8Manufacturers Warranty Length: 2 Yr.
Country of Origin (subject to change): United States

Description

Electric Operated Drum Pump, Rotary Vane, 1/2 HP, Wetted Materials SS, Fluorocarbon, Polypropylene, POM, 1 Phase, Voltage @ 60 Hz 12VDC, 3450 RPM, Pump Body Material 304 Stainless Steel, Fluorocarbon Seal, 8 GPM, Max. Head 64 Ft., Max. Pressure 30 PSI, Max. Temp. 120 F, Max. Viscosity 40 CPS, Inlet Size 3/4 In, Outlet Size 3/4 In

Reviews