Fill-Rite
Filter-Particulate Filters Dirt
Mfr # F4010PM0
Zoro # G4659943
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Transfer Pump Filter Kit
- Flow Rate 40 gpm
- Overall Length 11 1/4 in
- Accessory Type Particulate Filter
- Discharge Connection Type NPT
Explore More Products
- FILL-RITE Automatic Gasoline Spout Nozzle SDN075GAN
- FILL-RITE Nozzle, 3/4 in., Auto N075UAU10
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. FRNS075A
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane RD1212NH
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi S075H1314
- FILL-RITE Filter Head, 1 In. 700ACCF7017
- FILL-RITE F2510HM0 Fuel Transfer Filter With 3/4in Filter Head Kit 1210KTF7026
- FILL-RITE 10 Micron Particulate Filter, 1in - 12 UNF, 25 GPM F2510MGM0
- FILL-RITE Filter Hardware Installation Kit KITF25
- FILL-RITE RPV Coupler, For DEF Pumps MMNM075RPV
- DAYTON Storage Bracket, Aluminum 1DLU6
- Fill-Rite Fuel Transfer Accessories