Fill-Rite
Fuel Hose, 3/4 In NPT Inlet/Outlet, 12 ft.
- Zoro #: G2858527
- Mfr #: FRH07512
Tap to zoom
Hover or click to zoom
$30.74
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.74
Fill-Rite #FRH07512 Specifications
- Zoro #: G2858527
- Mfr #: FRH07512
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
- Length: 12 ft
- Outlet: 3/4 in NPT
- Max. Pressure: 50 psi
- Material: Nitrile
- Type: -
- Application: For Refined Petroleum Liquids
- Standards: -
- Diameter: 3/4 in
- Length (Straight Wireway): 12 ft
- Accessory Type: Fuel Hose
- Country of Origin (subject to change): United States
Description
If you need to transfer fuel, the FILL-RITE FRH07512 Fuel Hose is the ideal tool for the job. It has a temperature rating of -22 degrees to 130 degrees F. With an inlet and outlet of 3/4 in NPT, this 12 ft long hose can be used with refined petroleum liquids. The hose has a max pressure of 50 psi and a diameter of 3/4 in. Made from nitrile material, it features a straight wireway length of 12 ft. If you want a durable fuel hose that will meet your needs, choose the FILL-RITE FRH07512 Fuel Hose.
Reviews of Fill-Rite #FRH07512
Explore more
- Fill-Rite 3 TO 26 GPM IN-LINE DIGITAL METER. RATED TO 70 PSI. BOTTOM TO TOP FLOW FR1118P10
- Fill-Rite Vane Pump Rebuild Kit KITFR32V
- Fill-Rite Hose, 20 ft., 1 in. FRH10020
- Fill-Rite Fuel Hose, 3/4 In NPT Inlet, 12 ft. 700F3135
- Motor Guard Filter Particulate S.A.M.S. 3/4" M-810
- Hopkins SHAKER SIPHON 10801
- Great Plains Industries HOSE, FUEL, 3/4 NPT X 3/4 X 20FT W/SPG 110049-507
- Fill-Rite Fuel Transfer Accessories