Fill-Rite

Fuel Transfer Pump, 115VAC, 19 GPM, 1/3 HP, Cast Iron, 1-1/4" Inlet

Fill-Rite Fuel Transfer Pump,  115VAC,  19 GPM,  1/3 HP,  Cast Iron,  1-1/4" Inlet FR710VB
Hover or click to zoom Tap to zoom
$873.23
  • Voltage: 115V AC
  • Application: Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
  • HP: 1/3
See full product details
This item ships free.

Total: $873.23

Fill-Rite #FR710VB Specifications

  • Voltage: 115V AC
  • Application: Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
  • HP: 1/3
  • Housing Material: Cast Iron
  • GPM: 19
  • Inlet Size: 1-1/4 in
  • Seal Material: Carbon
  • RPM: 1725
  • Pump Design: Rotary Vane
  • Self-Priming: Yes
  • Seal Type: Mechanical
  • Max. Viscosity: 50 SUS
  • Item: Fuel Transfer Pump
  • Outlet Size: 1 in NPT
  • Nozzle Type: Automatic
  • Bearing Type: Sealed Ball
  • Amps AC: 5.5
  • Features: Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
  • Bypass Valve: Yes
  • Manufacturers Warranty Length: 2 yr
  • For Use With: Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
  • Transfer Pump Application: Agriculture, Construction, Farming
  • Standards: UL Listed
  • Overall Height: 11 1/4 in
  • Nozzle Material: Aluminum
  • Pressure Range: 0 psi to 16 psi
  • Hose Dia.: 1 in
  • Duty Cycle: 30 min
  • Includes: 1 in x 18 ft Hose, Ultra High Flow Automatic Nozzle, Check Valve, Pressure Relief Valve, Strainer
  • Compatible Fluids: Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
  • Hose Length: 18 ft
  • Metered: No
  • Overall Width: 15 in
  • Overall Length: 15 in
  • Pump Mount Size: 2 in
  • Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115V AC, GPM 20 gpm, Hose Dia. 1 in, Hose Length 18 ft, Metered No, Inlet Size 1-1/4 in, Outlet Size 1 in NPT, Max. Viscosity 50 SUS, 5.5 Amps AC, 1725 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Automatic, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 15 in, Overall Height 11 1/4 in, Overall Width 15 in, Carbon Seal Material

Reviews of Fill-Rite #FR710VB