Fill-Rite

Fuel Transfer Pump, 115VAC, 19 GPM, 1/3 HP, Cast Iron

Fill-Rite Fuel Transfer Pump,  115VAC,  19 GPM,  1/3 HP,  Cast Iron FR711VA
Hover or click to zoom Tap to zoom
  • Voltage: 115V AC
  • Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
  • HP: 1/3
  • Housing Material: Cast Iron
  • GPM: 19
  • Inlet Size: 1-1/4 in MNPT
  • Seal Material: Carbon
  • RPM: 1725
See full product details
$1,138.99

Subtotal: $1,138.99

Fill-Rite #FR711VA Specifications

  • Voltage: 115V AC
  • Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
  • HP: 1/3
  • Housing Material: Cast Iron
  • GPM: 19
  • Inlet Size: 1-1/4 in MNPT
  • Seal Material: Carbon
  • RPM: 1725
  • Pump Design: Rotary Vane
  • Self-Priming: Yes
  • Seal Type: Mechanical
  • Max. Viscosity: 50 SUS
  • Item: Fuel Transfer Pump
  • For Use With: Bio-Diesal up to B20 E15. Kerosene, Diesel, Gasoline
  • Amps AC: 5.5
  • Manufacturers Warranty Length: 2 yr
  • Overall Height: 18 in
  • Pressure Range: 0 psi to 23 psi
  • Nozzle Type: Ultra High Flow Automatic
  • Hose Length: 18 ft
  • Features: Explosion Proof Motor, Thermal Overload Protection
  • Metered: Yes
  • Overall Width: 18 5/8 in
  • Outlet Size: 1 in FNPT
  • Bypass Valve: Internal
  • Bearing Type: Sealed Ball
  • Duty Cycle: 30 min
  • Nozzle Material: Aluminum
  • Compatible Fluids: Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
  • Includes: 1 in x 18 ft Hose, 901 Mechanical Meter, Nozzle
  • Hose Dia.: 1 in
  • Overall Length: 18 1/4 in
  • Standards: UL/cUL
  • Transfer Pump Application: Agriculture, Construction, Farming
  • Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115V AC, GPM 20 gpm, Hose Dia. 1 in, Hose Length 18 ft, Metered Yes, Inlet Size 1-1/4 in MNPT, Outlet Size 1 in FNPT, Max. Viscosity 50 SUS, 5.5 Amps AC, 1725 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Ultra High Flow Automatic, Self-Priming Yes, Duty Cycle 30 min, Overall Length 18 1/4 in, Overall Height 18 in, Overall Width 18 5/8 in, Carbon Seal Material

Reviews of Fill-Rite #FR711VA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.