Fill-Rite

Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene

Fill-Rite Fuel Transfer Pump,  12VDC,  13 GPM,  1/4 HP,  Polypropylene SS415BEXPX670
Hover or click to zoom Tap to zoom
$657.99
  • Voltage: 12V DC
  • Application: Agricultural; Industrial Chemicals and Lubricants
  • HP: 1/4
  • Housing Material: Polypropylene
  • GPM: 13
  • Inlet Size: 1 in NPT
  • Seal Material: EPDM
  • RPM: 2600
See full product details
This item ships free.

Total: $657.99

Fill-Rite #SS415BEXPX670 Specifications

  • Voltage: 12V DC
  • Application: Agricultural; Industrial Chemicals and Lubricants
  • HP: 1/4
  • Housing Material: Polypropylene
  • GPM: 13
  • Inlet Size: 1 in NPT
  • Seal Material: EPDM
  • RPM: 2600
  • Pump Design: Santoprene Diaphragm
  • Self-Priming: Yes
  • Seal Type: O-ring
  • Max. Viscosity: 20,000 SUS
  • Item: Fuel Transfer Pump
  • Features: Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
  • Overall Length: 8 3/4 in
  • Bypass Valve: No
  • Transfer Pump Application: Agriculture, Construction, Farming
  • Bearing Type: Ball
  • Overall Width: 14 in
  • Compatible Fluids: Fertilizers, Mild Acid, Pesticides, Water
  • Pressure Range: 15 psi
  • Manufacturers Warranty Length: 5 yr
  • Power Cord Length: 20 ft
  • For Use With: Fertilizers, Mild Acid, Pesticides, Water
  • Outlet Size: 1 in NPT
  • Metered: No
  • Overall Height: 6 1/4 in
  • Pump Mount Size: 2 in
  • Duty Cycle: 30 min
  • Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Nutating Diaphragm Pump Design, 1/4 HP, Voltage 12V DC, GPM 13 gpm, Metered No, Power Cord Length 20 ft, Inlet Size 1 in NPT, Outlet Size 1 in NPT, Max. Viscosity 20,000 SUS, 2600 RPM, No Bypass Valve, Housing Material Polypropylene, Bearing Type Ball, Pump Mount Size 2 in, Self-Priming No, Duty Cycle 30 min, Overall Length 8 3/4 in, Overall Height 6 1/4 in, Overall Width 14 in, EPDM Seal Material, Seal Type Mechanical

Reviews of Fill-Rite #SS415BEXPX670