Fill-Rite
Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene
- Mfr # SS417B
- Zoro # G4315888
$687.99
/ea
Subtotal: $687.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Agricultural; Industrial Chemicals and Lubricants
- HP 1/4
- Housing Material Polypropylene
- GPM 13 gpm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FILL-RITE Fuel Transfer Pump, 115VAC, 19 GPM, 1/3 HP, Cast Iron, 1-1/4" Inlet FR710VB
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" MNPT Inlet FR4210HBFQ
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR4210H
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet FR1210H
- FILL-RITE Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene SS415BX670
- FILL-RITE Electric Operated Drum Pump, 120VAC, 8 GPM, 1/4 HP, Stainless steel DF120CAN520
- FILL-RITE 120V AC CONTINUOUS DUTY PUMP W/ UNLEADED AUTO NOZZLE NX25-120NB-AG
- FILL-RITE Fill-Rite NX25DDCNB-AA, DC Fuel Transfer Pump w/ 20" Telescoping Pipe, 25 GPM, 2" Bung Mount NX25DDCNB-AA
- FILL-RITE 120V AC CONTINUOUS DUTY PUMP W/ METER AND ULTRA HIGH FLOW AUTO NOZZLE NX25-120NB-AJ
- TERA PUMP Ethanol/Methanol Battery Powered Fuel Transfer Pump TRFA01-XL-CH
- MACNAUGHT M3 120 Volt 15 GPM 3/4 in. High Flow Fuel Transfer Pump EXDFP120-001
- Fill-Rite Fuel Transfer Pumps