Fill-Rite

Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene

Fill-Rite Fuel Transfer Pump,  12VDC,  13 GPM,  1/4 HP,  Polypropylene SS419BX665
Hover or click to zoom Tap to zoom
Key Features
  • Voltage: 12V DC
  • Application: Agricultural; Industrial Chemicals and Lubricants
  • HP: 1/4
  • Housing Material: Polypropylene
  • GPM: 13
  • Inlet Size: 1 in NPT
  • Seal Material: EPDM
  • RPM: 2600
See full product details
$772.48

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Fill-Rite #SS419BX665 Specifications

  • Voltage: 12V DC
  • Application: Agricultural; Industrial Chemicals and Lubricants
  • HP: 1/4
  • Housing Material: Polypropylene
  • GPM: 13
  • Inlet Size: 1 in NPT
  • Seal Material: EPDM
  • RPM: 2600
  • Pump Design: Santoprene Diaphragm
  • Self-Priming: Yes
  • Seal Type: O-ring
  • Max. Viscosity: 20,000 SUS
  • Item: Fuel Transfer Pump
  • Transfer Pump Application: Agriculture, Construction, Farming
  • Nozzle Type: Manual
  • Overall Height: 6 1/4 in
  • Overall Width: 14 in
  • Compatible Fluids: Fertilizers, Mild Acid, Pesticides, Water
  • Metered: No
  • Hose Dia.: 1 in
  • Manufacturers Warranty Length: 5 yr
  • Amps AC: 5.5
  • Pump Mount Size: 2 in
  • Bypass Valve: No
  • Duty Cycle: 30 min
  • Bearing Type: Ball
  • Nozzle Material: Polypropylene
  • Power Cord Length: 20 ft
  • Pressure Range: 15 psi
  • Includes: 1 in x 12 ft Hose, Monsanto Coupler, Nozzle
  • Hose Length: 12 ft
  • Overall Length: 8 3/4 in
  • Outlet Size: 1 in NPT
  • For Use With: Fertilizers, Mild Acid, Pesticides, Water
  • Features: Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
  • Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Nutating Diaphragm Pump Design, 1/4 HP, Voltage 12V DC, GPM 13 gpm, Hose Dia. 1 in, Hose Length 12 ft, Metered No, Power Cord Length 20 ft, Inlet Size 1 in NPT, Outlet Size 1 in NPT, Max. Viscosity 20,000 SUS, 5.5 Amps AC, 2600 RPM, No Bypass Valve, Housing Material Polypropylene, Nozzle Material Polypropylene, Bearing Type Ball, Nozzle Type Manual, Pump Mount Size 2 in, Self-Priming No, Duty Cycle 30 min, Overall Length 8 3/4 in, Overall Height 6 1/4 in, Overall Width 14 in

Reviews of Fill-Rite #SS419BX665

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.