Fill-Rite
Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1" FNPT Inlet
- Zoro #: G1835397
- Mfr #: FR1219H
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 12V DC
- Application: Agriculture; Construction; Farming
- HP: 1/4
- Housing Material: Cast Iron
- GPM: 15
- Inlet Size: 1 in FNPT
- Seal Material: Ceramic/Carbon
- RPM: 2600
$688.99
Subtotal: $688.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fill-Rite #FR1219H Specifications
- Zoro #: G1835397
- Mfr #: FR1219H
- UPC #: 089404245200
- Voltage: 12V DC
- Application: Agriculture; Construction; Farming
- HP: 1/4
- Housing Material: Cast Iron
- GPM: 15
- Inlet Size: 1 in FNPT
- Seal Material: Ceramic/Carbon
- RPM: 2600
- Pump Design: Rotary Vane
- Self-Priming: Yes
- Seal Type: Mechanical
- Max. Viscosity: 50 SUS
- Item: Fuel Transfer Pump
- Transfer Pump Application: Agriculture, Construction, Farming
- Metered: Yes
- Overall Height: 10 in
- Standards: ANZEx, ATEX, CE, cUL Motor, UL
- Includes: Hose, 3/4 in Unleaded Nozzle, Telescoping Suction Pipe, 2-Wire Battery Cable, Meter
- Suction Tube Length: 20 in to 34-3/4 in
- Nozzle Type: Manual
- Duty Cycle: 30 min
- Pressure Range: 0 to 50 psi
- Overall Width: 11 in
- Manufacturers Warranty Length: 2 yr
- Outlet Size: 3/4 in FNPT
- Features: Carbon Rotary Vane, In-Line Turbine Meter, Iron Rotor, Thermal Overload Protection
- Compatible Fluids: Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene
- For Use With: Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene
- Hose Dia.: 3/4 in
- Power Cord Length: 18 ft
- Nozzle Material: Aluminum
- Hose Length: 12 ft
- Pump Mount Size: 2 in
- Overall Length: 13 in
- Bypass Valve: No
- Bearing Type: Sealed Ball
- Country of Origin (subject to change): United States
Description
Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12V DC, GPM 15 gpm, Hose Dia. 3/4 in, Hose Length 12 ft, Suction Tube Length 20 in to 34-3/4 in, Metered Yes, Power Cord Length 18 ft, Inlet Size 1 in FNPT, Outlet Size 3/4 in FNPT, Max. Viscosity 50 SUS, 2600 RPM, No Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Manual, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 13 in, Overall Height 10 in
Reviews of Fill-Rite #FR1219H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FILL-RITE Fuel Transfer Pump, 115/230VAC, 35 GPM, 3/4 HP, Cast Iron FR311VN
- FILL-RITE Fuel Transfer Pump, 12VDC, 10 GPM, 1/5 HP, Cast Iron, 3/4" NPT Inlet FR1616
- FILL-RITE Fuel Transfer Pump, 24VDC, 15 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR2411H
- FILL-RITE Fuel Transfer Pump, 120VAC, 25 GPM, 1/3 HP, Cast Iron NX25-120NF-PX
- FILL-RITE Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene SS445BX727
- FILL-RITE Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR410BEXP
- PIUSI Electric Operated Drum Pump, 12VDC, 9 GPM, Polyethylene F00102010
- GOATTHROAT PUMPS Green Piston Drum Pump with Viton Seal, Polypropylene GT300
- PIUSI Electric Operated Drum Pump, 12VDC, 9 GPM, Polyethylene F00102000
- LINCOLN INDUSTRIAL USA PUMP TRANSFER LN1326
- GROZ Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 GPM, 1/7 HP, 1" NPT Inlet 44041
- Fill-Rite Fuel Transfer Pumps