Fill-Rite
Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1" Inlet
- Zoro #: G9791512
- Mfr #: FR1210HA
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $460.99
Fill-Rite #FR1210HA Specifications
- Zoro #: G9791512
- Mfr #: FR1210HA
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
- Housing Material: Cast Iron
- GPM: 15
- Inlet Size: 1 in
- Seal Material: Buna-n
- RPM: 2600
- Pump Design: Rotary Vane
- Self-Priming: Yes
- Seal Type: O-ring
- Max. Viscosity: 50 SUS
- Item: Fuel Transfer Pump
- Hose Length: 12 ft
- Metered: No
- Suction Tube Length: 20 in to 33-3/4 in
- Nozzle Type: Automatic
- Overall Length: 12 1/4 in
- Power Cord Length: 18 ft
- Bypass Valve: Yes
- Duty Cycle: 30 min
- Hose Dia.: 3/4 in
- Bearing Type: Sealed
- Transfer Pump Application: Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
- Pump Mount Size: 2 in
- Standards: ATEX, CE, cUL Motor, UL
- Manufacturers Warranty Length: 2 yr
- Nozzle Material: Aluminum
- Pressure Range: 16 psi
- Overall Width: 9 in
- Outlet Size: 3/4 in
- Compatible Fluids: Biodiesel, Diesel, Gasoline
- Overall Height: 9 in
- Country of Origin (subject to change): United States
Description
Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12V DC, GPM 15, Hose Dia. 3/4 in, Hose Length 12 ft, Suction Tube Length 20 in to 33-3/4 in, Metered No, Power Cord Length 18 ft, Inlet Size 1 in, Outlet Size 3/4 in, Max. Viscosity 50 SUS, 2600 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Adjustable, Nozzle Type Automatic, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 12-1/4 in, Overall Height 9 in
Reviews of Fill-Rite #FR1210HA
Explore more
- FILL-RITE Fuel Transfer Pump, 115VAC, 19 GPM, 1/3 HP, Cast Iron FR711VA
- FILL-RITE Fuel Transfer Pump, 115VAC, 20 GPM, 1/3 HP, Cast Iron FR701V
- FILL-RITE Fuel Transfer Pump, 1/3 HP, 20 gpm FR702VRU
- FILL-RITE Fuel Transfer Pump, 115VAC, 18 GPM, 1/3 HP, Cast Iron FR713V
- FILL-RITE Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene SS415BEXPX670
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" Inlet FR4210HARC
- GPI Fuel Transfer Pump, 115VAC, 35 GPM, 3/4 HP PRO35-115PO
- GPI Fuel Transfer Pump, 115VAC, 20 GPM, 1/3 HP PRO20-115AD
- GOURMETGALLEY TRFA01 - Battery Powered Fuel Transfer Pump GO7958
- PIUSI USA Bi-Pump 12V, 25 gpm, w/Switch w/Cable, 12V, 25 GPM, 500W HP, Cast iron F0036305A
- Fill-Rite Fuel Transfer Pumps