Fill-Rite
Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # FR1210HARC
Zoro # G4315906
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Mobile Application for Back of Trucks and Tanks or Stationary Tanks
- HP 1/4
- Housing Material Cast Iron
- GPM 15 gpm
Replacement Parts
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115V AC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet SS460BX674
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet RD812NH
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR4210HARC
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1 in. NPT Inlet FR604H
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet FR1211H
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet FR2410H
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR2411HL
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet SS420B
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet FR311VLB
- TERA PUMP Ethanol/Methanol Battery Powered Fuel Transfer Pump TRFA01-XL-CH
- MILWAUKEE TOOL CordlessTransferPump, 18volt, w/StarterKit 2771-20, 48-59-1850
- Fill-Rite Fuel Transfer Pumps