Fill-Rite
Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" Inlet
- Zoro #: G4315991
- Mfr #: FR4211HL
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
- Housing Material: Cast Iron
- GPM: 20
- Inlet Size: 1 in NPT
- Seal Material: Carbon
- RPM: 2600
$892.49
Ships from United States
Subtotal: $892.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fill-Rite #FR4211HL Specifications
- Zoro #: G4315991
- Mfr #: FR4211HL
- UPC #: 089404223215
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
- Housing Material: Cast Iron
- GPM: 20
- Inlet Size: 1 in NPT
- Seal Material: Carbon
- RPM: 2600
- Pump Design: Rotary Vane
- Self-Priming: Yes
- Seal Type: Mechanical
- Max. Viscosity: 50 SUS
- Item: Fuel Transfer Pump
- Nozzle Type: Manual
- Metered: Yes
- Overall Length: 11 in
- Manufacturers Warranty Length: 2 yr
- Overall Width: 13 in
- Transfer Pump Application: Agriculture, Construction, Farming
- Outlet Size: 1 in NPT
- Standards: UL Listed
- Features: Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
- Pump Mount Size: 2 in
- Nozzle Material: Aluminum
- Overall Height: 12 in
- Bypass Valve: Yes
- Duty Cycle: 30 min
- Suction Tube Length: 33-3/4 in
- Hose Length: 12 ft
- Bearing Type: Sealed Ball
- Pressure Range: 0 psi to 16 psi
- Hose Dia.: 1 in
- Compatible Fluids: Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
- Includes: Battery Cable, Hose, Liter Meter, Nozzle, Suction Pipe
- For Use With: Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
- Power Cord Length: 18 ft
- Country of Origin (subject to change): United States
Description
Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12V DC, GPM 20 lpm, Hose Dia. 1 in, Hose Length 12 ft, Suction Tube Length 33-3/4 in, Metered Yes, Power Cord Length 18 ft, Inlet Size 1 in NPT, Outlet Size 1 in NPT, Max. Viscosity 50 SUS, 2600 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Manual, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 11 in, Overall Height 12 in
Reviews of Fill-Rite #FR4211HL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FILL-RITE Fuel Transfer Pump, 24VDC, 20 GPM, 1/4 HP, Cast Iron, 1" FNPT Inlet FR4410H
- FILL-RITE Fill-Rite NX25DDCNB-AA, DC Fuel Transfer Pump w/ 20" Telescoping Pipe, 25 GPM, 2" Bung Mount NX25DDCNB-AA
- FILL-RITE 120V AC CONTINUOUS DUTY PUMP W/ METER AND UNLEADED AUTO NOZZLE NX25-120NB-AH
- FILL-RITE Fuel Transfer Pump, 115/230VAC, 35 GPM, 3/4 HP, Cast Iron FR319VB
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1" Inlet FR610H
- FILL-RITE Fuel Transfer Pump, 115VAC, 19 GPM, 1/3 HP, Cast Iron, 1-1/4" Inlet FR710VB
- ZEELINE PUMP TRANSFER BARREL w/o HOSE/00366 NS366
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph GPM, Cast Aluminum HPP360
- DAYTON Fuel Transfer Pump, 12VDC, 12 GPM, 1/4 HP, Aluminum, 3/4" Inlet 40M293
- PIUSI Electric Operated Drum Pump, 12VDC, 9 GPM, Polyethylene F00102010
- FILL-RITE Fuel Transfer Pump, 120VAC, 25 GPM, 1/3 HP, Cast Iron NX25-120NF-PX
- Fill-Rite Fuel Transfer Pumps