KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Transfer Pump, 1/3 hp, 17 gpm

FILL-RITE| Zoro #: G1903097| Mfr #: FR702VR

$1007.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Dia.: 3/4"
Housing Material: Cast iron
Voltage: 115VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903097 Mfr #: FR702VR
Hose Dia.: 3/4"Housing Material: Cast iron
Voltage: 115VACRPM: 1725
Bearing Type: Permanently Lubricated BallDuty Cycle: 30 min.
Bypass Valve: InternalNozzle Type: Manual
Max. Viscosity: 50 SSUAmps AC: 9.8/4.9/11.4/5.7
Pump Design: Rotary VaneSeal Material: Carbon
Overall Width: 14-1/2"Standards: UL/cUL
Metered: YesGPM: 17
Hose Length: 12 ft.HP: 1/3
Inlet Size: 1-1/4" MNPTFeatures: Explosion Proof Motor, Thermal Overload Protection
Manufacturers Warranty Length: 2 yearsOutlet Size: 1" FNPT
Item: Fuel Transfer PumpSelf-Priming: Yes
Includes: 3/4" x 12 ft. Hose, 3/4" Manual Nozzle, 807C Gallon MeterCompatible Fluids: Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Transfer Pump Application: Agriculture, Construction, FarmingPressure Range: 0 psi to 23 psi
Overall Height: 17-1/4"Overall Length: 16-1/2"
Nozzle Material: AluminumSeal Type: Mechanical
Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115VAC, GPM 17, Hose Dia. 3/4 In., Hose Length 12 ft., Metered Yes, Inlet Size 1-1/4 In. MNPT, Outlet Size 1 In. FNPT, Max. Viscosity 50 SSU, 9.8/4.9/11.4/5.7 Amps AC, 1725 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Permanently Lubricated Ball, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min., Overall Length 16-1/2 In., Overall Height 17-1/4 In., Overall Width 14-1/2 In.

Reviews