Fuel Transfer Pump, 1/3 hp, 18 gpm

FILL-RITE| Zoro #: G2356663| Mfr #: FR701V

$649.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Type: MechanicalSelf-Priming: YesOverall Height: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356663 Mfr #: FR701V
Seal Type: MechanicalSelf-Priming: Yes
Overall Height: 16"Max. Viscosity: 50 SSU
Hose Length: 12 ft.Metered: Yes
Hose Dia.: 3/4"Pressure Range: 0 psi to 23 psi
Outlet Size: 3/4" FNPTPump Design: Rotary Vane
Inlet Size: 1-1/4" MNPTNozzle Type: Manual
Amps AC: 5.5RPM: 1725
Overall Width: 12"Nozzle Material: Aluminum
Manufacturers Warranty Length: 2 yr.Features: Explosion Proof Motor, Thermal Overload Protection
Bearing Type: SealedStandards: UL/cUL
Housing Material: Cast ironIncludes: 3/4" x 12 ft. Hose, 3/4" Manual Nozzle, 807C Gallon Meter
Bypass Valve: InternalSeal Material: Carbon
Item: Fuel Transfer PumpTransfer Pump Application: Agriculture, Construction, Farming
Overall Length: 15"Duty Cycle: 30 min.
HP: 1/3GPM: 20
Voltage: 115VACCompatible Fluids: Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115VAC, GPM 20, Hose Dia. 3/4 In., Hose Length 12 ft., Metered Yes, Inlet Size 1-1/4 In. MNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 50 SSU, 5.5 Amps AC, 1725 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min., Overall Length 15 In., Overall Height 16 In., Overall Width 12 In., Carbon Seal Material, Seal Type Mechanical

Reviews