Fill-Rite

Fuel Transfer Pump, 1/3 HP, 20 gpm

Fill-Rite Fuel Transfer Pump, 1/3 HP, 20 gpm FR702VRU
Hover or click to zoom Tap to zoom
  • Voltage: 115V AC
  • HP: 1/3
  • Housing Material: Cast Iron
  • GPM: 20 gpm
  • Inlet Size: 1 1/4 in
  • Seal Material: Buna-N
  • RPM: 1725
  • Pump Design: Rotary Vane
See full product details
$1,439.99

Subtotal: $1,439.99

Fill-Rite #FR702VRU Specifications

  • Voltage: 115V AC
  • HP: 1/3
  • Housing Material: Cast Iron
  • GPM: 20 gpm
  • Inlet Size: 1 1/4 in
  • Seal Material: Buna-N
  • RPM: 1725
  • Pump Design: Rotary Vane
  • Self-Priming: Yes
  • Seal Type: O Ring
  • Max. Viscosity: 3.2 cSt
  • Item: Fuel Transfer Pump
  • Metered: Yes
  • For Use With: Diesel, Gasoline
  • Compatible Fluids: Diesel, Gasoline
  • Manufacturers Warranty Length: Limited Lifetime
  • Pump Mount Size: 2 in
  • Overall Width: 21 in
  • Overall Length: 21 in
  • Amps AC: 5.5
  • Outlet Size: 3/4 in
  • Overall Height: 20 in
  • Transfer Pump Application: Agriculture, Construction, Refueling Fleet Vehicles
  • Includes: FR701V in cabinet with Universal Nozzle Boot, UL listed
  • Standards: cUL, UL
  • Bearing Type: Sealed Ball
  • Features: Operating at Peak Performance
  • Pressure Range: 0 psi to 25 psi
  • Bypass Valve: Yes
  • Duty Cycle: 30 min
  • Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115V AC, GPM 20 gpm, Hose Dia. 3/4 in, Hose Length 12 ft, Metered Yes, Inlet Size 1 1/4 in, Outlet Size 3/4 in NPT, Max. Viscosity 3.2 cSt, 5.5 Amps AC, 1725 RPM, Yes Bypass Valve, Housing Material Cast Iron, Bearing Type Sealed Ball, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 21 in, Overall Height 20 in, Overall Width 21 in, Buna-N Seal Material, Seal Type O Ring, Features Operating at Peak Performance

Restrictions and Compliance

  • Hazardous material

Reviews of Fill-Rite #FR702VRU

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.