Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fuel Transfer Pump, 1/4 HP, 12VDC, 20 gpm

  • Zoro #: G1835403
  • Mfr #: FR4219G

$641.99

  • Manufacturers Warranty Length: 2 yr.
  • Includes: Hose, 1" Unleaded Nozzle, Telescoping Suction Pipe, 2-Wire Battery Cable, Meter
  • Overall Length: 13"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Fill-Rite #FR4219G Specifications

  • Zoro #: G1835403
  • Mfr #: FR4219G
Manufacturers Warranty Length: 2 yr. Includes: Hose, 1" Unleaded Nozzle, Telescoping Suction Pipe, 2-Wire Battery Cable, Meter
Overall Length: 13" Voltage: 12VDC
Pressure Range: 0 to 50 psi Inlet Size: 1" FNPT
Hose Dia.: 1" Nozzle Material: Aluminum
Compatible Fluids: Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene Features: Iron Rotor, Carbon Rotary Vane, In-Line Turbine Meter, Thermal Overload Protection
RPM: 2600 Self-Priming: Yes
Power Cord Length: 18 ft. Overall Width: 11"
Housing Material: Cast iron Seal Type: Mechanical
Bypass Valve: No Overall Height: 10"
Duty Cycle: 30 min. Pump Design: Rotary Vane
Standards: UL, cUL Motor, ATEX, CE, ANZEx Seal Material: Ceramic/Carbon
Bearing Type: Sealed Ball Outlet Size: 3/4" FNPT
Max. Viscosity: 50 SSU HP: 1/4
Nozzle Type: Manual GPM: 20
Item: Fuel Transfer Pump Metered: Yes
Pump Mount Size: 2" Suction Tube Length: 20" to 34-3/4"
Hose Length: 12 ft. Transfer Pump Application: Agriculture, Construction, Farming
For Use With: Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene Application: Agriculture; Construction; Farming
Country of Origin (subject to change): United States

Description

Electric fuel, gasoline, diesel, and hand fuel transfer pump assemblies mount to low-viscosity fuel storage tanks and draw fuel up using a suction pipe that sits at the bottom of the tank. Here is some additional information about Fill-Rite Fuel Transfer Pump. Voltage: 12VDC, Hp: 1/4, For Use With: Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene.

Reviews of Fill-Rite #FR4219G