20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Fuel Transfer Pump, 1/4 hp, 15 gpm

FILL-RITE | Zoro #: G1583827 | Mfr #: FR1210G

$329.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fill-Rite #FR1210G Specifications

Zoro #: G1583827 Manufacturer #: FR1210G
Suction Tube Length: 20" to 34-3/4" HP: 1/4
Bearing Type: Ball Manufacturers Warranty Length: 2 yr.
Max. Viscosity: 50 SSU Hose Dia.: 3/4"
Seal Type: Mechanical Inlet Size: 1" MNPT
Overall Width: 9" Standards: UL, cUL Motor
Hose Length: 12 ft. Features: Explosion Proof Motor, Thermal Overload Protection
Overall Length: 12" Nozzle Material: Aluminum
Includes: Adjustable Telescoping Suction Tube, 3/4" x 12 ft Hose, Heavy Duty Power Cable, Manual Nozzle Self-Priming: Yes
Housing Material: Cast iron Compatible Fluids: Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Voltage: 12VDC Duty Cycle: 30 min.
GPM: 15 Power Cord Length: 18 ft.
Transfer Pump Application: Agriculture, Construction, Farming Seal Material: Ceramic/Carbon
Pressure Range: 0 psi to 16 psi Outlet Size: 3/4" FNPT
Item: Fuel Transfer Pump Bypass Valve: Internal
Pump Design: Rotary Vane RPM: 2600
Nozzle Type: Manual Metered: No
Overall Height: 9" Country of Origin (subject to change): United States

Description

Zoro offers fuel transfer pumps from top brands, including Fill-Rite. Here is some additional information about Fill-Rite Fuel Transfer Pump. Voltage: 12VDC, Hp: 1/4.

Reviews of Fill-Rite #FR1210G