Fuel Transfer Pump, 1/6 hp, 15 gpm

FILL-RITE| Zoro #: G1534951| Mfr #: FR610G

$359.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Amps AC: 2
Bearing Type: Ball
Features: Explosion Proof Motor, Thermal Overload Protection
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1534951 Mfr #: FR610G
Manufacturers Warranty Length: 2 yearsSelf-Priming: Yes
Duty Cycle: 30 min.Suction Tube Length: 22" to 40"
Hose Length: 12 ft.Bypass Valve: Internal
Housing Material: Cast ironNozzle Material: Aluminum
Nozzle Type: ManualFeatures: Explosion Proof Motor, Thermal Overload Protection
Includes: 3/4" x 12 ft. Hose, 3/4" Manual Nozzle, Telescoping Steel Suction PipeCompatible Fluids: Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Item: Fuel Transfer PumpHP: 1/6
Voltage: 115VAC and 230VACGPM: 15
Metered: NoInlet Size: 1" MNPT
Outlet Size: 3/4" FNPTRPM: 2600
Bearing Type: BallOverall Length: 12"
Seal Material: Ceramic/CarbonAmps AC: 2
Hose Dia.: 3/4"Pressure Range: 0 psi to 16 psi
Overall Width: 9"Overall Height: 9"
Max. Viscosity: 50 SSUStandards: UL/cUL
Pump Design: Rotary VaneSeal Type: Mechanical
Country of Origin (subject to change): United States

Product Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/6 HP, Voltage 115VAC and 230VAC, GPM 15, Hose Dia. 3/4 In., Hose Length 12 ft., Suction Tube Length 22 In. to 40 In., Metered No, Inlet Size 1 In. MNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 50 SSU, 2 Amps AC, 2600 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Ball, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min., Overall Length 12 In., Overall Height 9 In., Overall Width 9 In.

Product Reviews