KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Transfer Pump, 1/4 hp, 20 gpm

FILL-RITE| Zoro #: G1694122| Mfr #: FR4210GBFQ

$669.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Dia.: 1"
Housing Material: Cast iron
Voltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694122 Mfr #: FR4210GBFQ
Hose Dia.: 1"Housing Material: Cast iron
Voltage: 12VDCRPM: 2600
Bearing Type: Permanently Lubricated BallDuty Cycle: 30 min.
Bypass Valve: InternalNozzle Type: Ultra High Flow Automatic
Suction Tube Length: 20" to 34-3/4"Amps AC: 20
Pump Design: Rotary VaneSeal Material: Ceramic/Carbon
Overall Width: 9"Standards: UL/cUL Motor
Metered: NoGPM: 20
Hose Length: 18 ft.HP: 1/4
Inlet Size: 1" MNPTFeatures: Explosion Proof Motor, Thermal Overload Protection
Manufacturers Warranty Length: 2 yearsOutlet Size: 3/4" FNPT
Item: Fuel Transfer PumpSelf-Priming: Yes
Includes: 30 Micron Filter, Ultra High Flow Automatic Nozzle, 1" x 20 ft. Hose With Static WireMax. Viscosity: 50 SSU
Compatible Fluids: Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20Transfer Pump Application: Agriculture, Construction, Farming
Power Cord Length: 25 ft.Pressure Range: 0 psi to 16 psi
Overall Height: 17"Overall Length: 14"
Nozzle Material: AluminumSeal Type: Mechanical
Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12VDC, GPM 20, Hose Dia. 1 In., Hose Length 18 ft., Suction Tube Length 20 In. to 34-3/4 In., Metered No, Power Cord Length 25 ft., Inlet Size 1 In. MNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 50 SSU, 20 Amps AC, 2600 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Permanently Lubricated Ball, Nozzle Type Ultra High Flow Automatic, Self-Priming Yes, Duty Cycle 30 min.

Restrictions and Compliance

*3: Hazardous material

Reviews