Fill-Rite

Fuel Transfer Pump, 24VDC, 15 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet

Fill-Rite Fuel Transfer Pump,  24VDC,  15 GPM,  1/4 HP,  Cast Iron,  1" NPT Inlet FR2404H
Hover or click to zoom Tap to zoom
Key Features
  • Voltage: 24V DC
  • Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
  • HP: 1/4
  • Housing Material: Cast Iron
  • GPM: 15
  • Inlet Size: 1 in
  • Seal Material: Buna-n
  • RPM: 2600
See full product details
$448.79

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Fill-Rite #FR2404H Specifications

  • Voltage: 24V DC
  • Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
  • HP: 1/4
  • Housing Material: Cast Iron
  • GPM: 15
  • Inlet Size: 1 in
  • Seal Material: Buna-n
  • RPM: 2600
  • Pump Design: Rotary Vane
  • Self-Priming: Yes
  • Seal Type: O-ring
  • Max. Viscosity: 50 SUS
  • Item: Fuel Transfer Pump
  • Pump Mount Size: 2 in
  • Compatible Fluids: Biodiesel, Diesel, Gasoline
  • Bearing Type: Adjustable
  • Overall Width: 9 in
  • Manufacturers Warranty Length: 2 yr
  • Metered: No
  • Transfer Pump Application: Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Bypass Valve: Yes
  • Standards: ATEX, CE, cUL Motor, UL
  • Duty Cycle: 30 min
  • Overall Height: 9 in
  • Overall Length: 12 1/4 in
  • Outlet Size: 3/4 in
  • Pressure Range: 16 psi
  • Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 24V DC, GPM 15 gpm, Metered No, Inlet Size 1 in, Outlet Size 3/4 in, Max. Viscosity 50 SUS, 2600 RPM, Yes Bypass Valve, Housing Material Cast Iron, Bearing Type Adjustable, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 12 1/4 in, Overall Height 9 in, Overall Width 9 in, Buna-N Seal Material, Seal Type Mechanical

Reviews of Fill-Rite #FR2404H

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.